25 MFD Single Oval
Protech™ 25 MFD Single Oval
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- Protech™
- Height:
- 2-3/5 in
- Length:
- 5-1/5 in
- MFD Rating -:
- 25 mfd
- Shape:
- Oval
- UL Listed:
- No
- Volts:
- 440V
- Width:
- 2-2/5 in