Protech™ 26V 115F Auto Reset Limit Switch

Part #R4710243604  |  Item #7204839  |  Manufacturer Part #47-102436-04

Volts:

26V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 1

Collection: Protech™

Color Finish: Red

Color Finish Category: Reds

Energy Star Compliant: No

Maximum Temperature: 115

Temperature Range: Up to 115 Deg F

UL Listed: No

Volts: 26V