Protech™ 24 in. 28° HVAC Fan Blade

Part #R7010132319  |  Manufacturer Part #70-101323-19

Blade Span:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Counterclockwise rotation facing air discharge and 1/2" fixed hub on inlet side

Documents

Specifications

Blade Pitch: 28°

Blade Span: 24 in

Collection: Protech™

Diameter: 24 in

Product Type: Fan Blade