Protech™ 3 Tons Standard Condenser Air Conditioner Coil

Part #RXCL10297803  |  Item #5026723  |  Manufacturer Part #RXCL-102978-03

Tonnage:

3 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Conditioner

BTU: 36000

Coil Type: Condenser

Collection: Protech™

Configuration: Standard

Energy Star Compliant: No

Height: 34 in

Length: 34-1/2 in

Material: Metal

Power Source: Electric

Refrigerant: R-410A

Tonnage: 3 Tons

UL Listed: No

Weight: 61

Width: 34-2/5 in