Protech™ 324 mfd 330V Start Capacitor

Part #R431707507  |  Item #1596164  |  Manufacturer Part #43-17075-07

MFD Rating

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacitor Type: Start

Collection: Protech™

Height: 3-3/8 in

Length: 4-3/8 in

MFD Rating: 324 mfd

Origin: Global

Shape: Round

Temperature Range: -40 to 65 Deg C (-40 to 149 Deg F)

UL Listed: No

Volts: 330V