3/4 hp 120V Blower Motor
Protech™ 3/4 hp 120V Blower Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-aligning bearing
- Reversible
- Thru-bolt or belly band mounting
- 1/2 in. shaft diameter
- 5 in. shaft length
- 1075/950/850 three speed
- 48 frame
Documents
Specifications
- Blower Type:
- Direct Drive
- Collection:
- Protech™
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 11-3/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 120V