Protech™ 34 in. Condenser Coil

Part #RXCL10298001  |  Item #5048522  |  Manufacturer Part #RXCL-102980-01

Width:

34 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Condenser

Collection: Protech™

Energy Star Compliant: No

Height: 34 in

Length: 35 in

Power Source: Electric

Type: RXCL10298001

UL Listed: No

Weight: 17

Width: 34 in