Protech™ 35 in. Condenser Coil for Furnace, Air Conditioner and Air Handler

Part #RXCL10176803  |  Item #5048683  |  Manufacturer Part #RXCL-101768-03

Width:

35 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: [Furnace, Air Conditioner, Air Handler]

Coil Type: Condenser

Collection: Protech™

Configuration: Standard

Energy Star Compliant: No

Height: 33 in

Length: 35 in

Material: Metal

Power Source: Electric

Refrigerant: R-410A

UL Listed: No

Weight: 63

Width: 35 in