Protech™ 35mfd Oval Run Capacitor

Part #R432513411  |  Item #419584  |  Manufacturer Part #43-25134-11

MFD Rating:

35 mfd

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Protech™

Height: 2-91/100 in

Length: 4-9/50 in

MFD Rating: 35 mfd

Shape: Oval

UL Listed: No

Volts: 440V

Width: 1-91/100 in