Protech™ 3/8 in 6-1/8 in. Liquid Line Filter Drier

Part #R832515142  |  Item #7174183  |  Manufacturer Part #83-25151-42

Call for Pricing

Fitting Size 1:

3/8 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: R-22, R-410a refrigerants

Collection: Protech™

End Connection 1: Sweat

End Connections: Sweat

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Length: 6-1/8 in

Material: Copper, Steel

Tonnage: 6.3 Tons