65 MFD Dual Oval Capacitor
Protech™ 65 MFD Dual Oval Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Protech™
- Height:
- 4-17/25 in
- Length:
- 3-67/100 in
- MFD Rating -:
- 65 mfd
- Shape:
- Oval
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 1-97/100 in