Rheem

Protech™ 7-1/2 in. Nylon Screw Mount Head Wire Tie in Black

Part #R455073  |  Manufacturer Part #455073

Length:

7-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in electrical wiring applications

Documents

Specifications

Collection: Protech™

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

IAPMO Listed: No

Length: 7-1/2 in

Material: Plastic

Material Type: Nylon

NSF Certified: No

Tensile Strength: 50 lbs

Thickness: 0.0469 in

UL Listed: No

Width: 3/16 in