Rheem Protech™ 7.5 mfd 440V Run Capacitor

R432513624

Manufacturer Part #: 43-25136-24

MFD Rating

7.5 mfd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Protech™
Height
2-17/100 in
MFD Rating
7.5 mfd
Origin
Global
Shape
Round
UL Listed
No
Volts
440V
Width
1-89/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday