Electric Ignitor
Protech™ Electric Ignitor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Richmond 1PLV7 Water Heater
- Collection:
- Protech™
- Height:
- 5-1/4 in
- Ignitor Type:
- Electric
- Length:
- 2 in
- Width:
- 3 in