Rheem

Protech™ Secndry Horizontal Pan 12 in. Per W

Part #RXBMAC48  |  Manufacturer Part #RXBM-AC48

Length:

29 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Protech™

Depth: 2-4/5 in

Height: 5-1/3 in

Length: 29 in

Material: Steel

Width: 5-1/3 in