2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA13 Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- Powder coat paint system provides a long lasting professional finish
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- QR codes for quick access to product information from your smart phone or tablet
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
- Fan orifice optimizes airflow and reduces unit sound
- Modern cabinet aesthetics provides increased curb appeal with visually appealing design
- Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
- Conditional parts warranty for 10 years
- Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
Specifications
- AMP:
- 1.3, 18, 12.8, 64
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- Collection:
- RA13 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 78.1 dB
- Depth:
- 29-3/4 in
- EER:
- 11
- ETL Listed:
- No
- Height:
- 25 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2795 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 133 lb
- Width:
- 29-3/4 in