Rheem

RA13 Series 3 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

Part #RA1336AJ1NA  |  Manufacturer Part #RA1336AJ1NA

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan orifice optimizes airflow and reduces unit sound
  • QR codes for quick access to product information from your smart phone or tablet
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

AMP: [1.3, 23, 16.7, 83.9]

BTU: 36000

CEC Compliant: For Sale in CA

Collection: RA13 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 77.5 dB

Depth: 29-4/5 in

EER: 11

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 27 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

Max CFM: 2900

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 143

Width: 29-4/5 in