Rheem

RA13 Series 5 Ton 13 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #RA1360AD1NB  |  Item #7005516  |  Manufacturer Part #RA1360AD1NB

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan orifice optimizes airflow and reduces unit sound
  • QR codes for quick access to product information from your smart phone or tablet
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Conditional parts warranty for 10 years

Specifications

AMP: [1.2, 26.4, 35, 134]

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

CEC Compliant: For Sale in CA

Collection: RA13 Series

Compressor Type: Scroll

Decibel Rating dB : 77.7 dB

Depth: 35-4/5 in

EER: 11

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 31 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 3870

Max Fuse Size: 15

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: Yes

Volts: 460V

Weight: 185

Width: 35-4/5 in