4 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Classic® Series 4 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Fan orifice optimizes airflow and reduces unit sound
- Modern cabinet aesthetics provides increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
- Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
- Powder coat paint system provides a long lasting professional finish
- Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
- QR codes for quick access to product information from your smart phone or tablet
Specifications
- AMP:
- 1.2, 109, 19.9, 2.3, 27, 45
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- CFM:
- 4264 ft3/min
- Collection:
- Classic® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- EER:
- 11.7
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 31 in
- Horsepower:
- 1/5 hp
- Length:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 820
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 221 lb
- Width:
- 35-3/4 in