RA16 Series 2.5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #RA1630AJ1NA  |  Item #5051051  |  Manufacturer Part #RA1630AJ1NA

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Documents

Specifications

AMP: [1.4, 18, 12.8, 67.3]

BTU: 28400

CEC Compliant: For Sale in CA

Collection: RA16 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 74.3 dB

EER: 12.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 27 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 3915

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: RA1630AJ1NA

UL Listed: Yes

Volts: 208/230V

Weight: 152

Width: 35-4/5 in