Rheem

RA16 Series 3 Ton 16 SEER 1/6 hp Single-Stage R-410A Split-System Air Conditioner

Part #RA1636AJ1NB  |  Manufacturer Part #RA1636AJ1NB

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: [35, 0.8]

BTU: 36000

CEC Compliant: For Sale in CA

Collection: RA16 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 75 dB

Depth: 33-3/4 in

EER: 13

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 31 in

Horsepower: 1/6 hp

Liquid Line OD : 3/8 in

Max CFM: 3300

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 197

Width: 33-3/4 in