4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA16 Series 4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- Powder coat paint system provides a long lasting professional finish
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- QR codes for quick access to product information from your smart phone or tablet
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
- Fan orifice optimizes airflow and reduces unit sound
- Modern cabinet aesthetics provides increased curb appeal with visually appealing design
- Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
- Conditional parts warranty for 10 years
- Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
Specifications
- AMP:
- 5.3, 25, 17, 123.9
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- Collection:
- RA16 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74.3 dB
- Depth:
- 35-3/4 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 45 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4660 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 4660
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 225 lb
- Width:
- 35-3/4 in