Rheem RARL Series 3 Ton 16 SEER Two-Stage R-410A Air Conditioner

RARL038JEC

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Alerts the homeowner of required service via a notification to the thermostat
  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Cabinet is powder painted for all-weather protection
  • Conditional unit replacement warranty for 10 years and parts warranty for 10 years
  • For quiet operation and improved efficiency, unit features a highly optimized fan and motor combination
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Maximum height of 33"
  • The integrated diagnostics with Active Protection™ prevents compressor operation when potentially harmful conditions are detected
  • Top grille is steel reinforced for extra strength

SPECIFICATIONS

AMP
1, 15.3, 21, 83
BTU
36000
CEC Compliant
For Sale in CA
Collection
RARL Series
Decibel Rating dB
51 dB
Depth
44-2/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
Max CFM
3400
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
216
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday