1/2 hp Commercial Air Conditioner Condenser
RAWL Series 1/2 hp Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- RAWL Series
- Configuration:
- Commercial Split
- Energy Star Compliant:
- No
- Horsepower:
- 1/2 hp
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 6.5 Ton
- UL Listed:
- No
- Volts:
- 460V