RAWL Series Commercial Air Conditioner Condenser

Part #RAWL121CAZ  |  Item #7601475  |  Manufacturer Part #RAWL-121CAZ

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [240, 3.5, 32.6, 48, 60, 80]

BTU: 113000

CFM: 3735

Collection: RAWL Series

Compressor Type: Scroll

Condensing: Yes

Configuration: Commercial Split

Decibel Rating dB : 88 dB

Depth: 38-3/8 in

Diameter: 24 in

EER: 11.2

ETL Listed: No

Energy Star Compliant: No

Height: 44-3/8 in

Max CFM: 8000

Max Fuse Size: 80

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Shape: Rectangular

Stages: Two

Tonnage: 10 Tons

UL Listed: No

Volts: 208/230V

Weight: 557

Width: 72-3/8 in