Commercial Air Conditioner Condenser
RAWL Series Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel cabinet and base pan with a durable powder paint finish
- Service access through removable panel without affecting normal operation of unit
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Motor compressor warranty for 5 years
- Limited parts warranty for 1 year
- Compressor will remain off for 5 minutes after power or thermostat interruption, allowing system pressures to equalize
- Fan motor mounted on removable top panel to expose entire condenser coil for cleaning
Documents
Specifications
- BTU:
- 125000
- CEC Compliant:
- For Sale in CA
- Collection:
- RAWL Series
- Compressor Type:
- Scroll
- Configuration:
- Commercial Split
- Depth:
- 60-1/2 in
- Energy Star Compliant:
- No
- Height:
- 44-3/4 in
- MBH:
- 125
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 616 lb
- Width:
- 38-3/8 in