12-1/4 in. 2 Ton Horizontal Left, Horizontal Right and Downflow Uncased Coil

This product has been replaced by

Rheem Evaporator Residential Coil
Rheem 2 Ton - Evaporator - Coil
Manufacturer Part #RCBA-2457T031
You last purchased this on
 
Rheem

RCBA Series 12-1/4 in. 2 Ton Horizontal Left, Horizontal Right and Downflow Uncased Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem Evaporator Residential Coil
Rheem 2 Ton - Evaporator - Coil
Manufacturer Part #RCBA-2457T031
Rheem

RCBA Series 12-1/4 in. 2 Ton Horizontal Left, Horizontal Right and Downflow Uncased Coil

  • Fast #
  • Part #RCBA2457G031
  • Item #3076269
  • Manufacturer Part #RCBA-2457G031
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
24000
CFM:
800 ft3/min
Coil Type:
Uncased
Collection:
RCBA Series
Configuration:
Horizontal Left, Horizontal Right, Downflow
Height:
13-25/32 in
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum, Copper
Refrigerant:
R-410A
SEER:
10
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Watts:
7.03 kW
Weight:
15 lb
Width:
12-1/4 in