Rheem RCBA Series 12-1/4 in. 2 Ton Horizontal Left, Horizontal Right and Downflow Uncased Coil

RCBA2457GP

Manufacturer Part #: RCBA-2457GP

Tonnage

2 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Double-wall construction offers sturdiness with dead air space insulation and sound attenuation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
24000
CFM
800
Collection
RCBA Series
Configuration
Downflow, Horizontal Left, Horizontal Right
Height
13-25/32 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
Yes
Watts
7.03
Weight
15
Width
12-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday