Rheem RCBA Series 3 Tons Horizontal Left, Horizontal Right and Downflow Evaporator Air Conditioner Coil

RCBA3765G031P

Manufacturer Part #: RCBA-3765G031P

Tonnage

3 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner
BTU
36000
Coil Type
Evaporator
Collection
RCBA Series
Configuration
Downflow, Horizontal Left, Horizontal Right
Height
13-25/32 in
Liquid Line OD
3/8 in
MBH
36
Refrigerant
R-410A
SEER
10
Tonnage
3 Tons
UL Listed
Yes
Watts
10.55
Weight
20
Width
15-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday