4 Tons Convertible Evaporator Air Conditioner Coil
RCBA Series 4 Tons Convertible Evaporator Air Conditioner Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Air Conditioner
- BTU:
- 48000
- CFM:
- 1600 ft3/min
- Coil Type:
- Evaporator
- Collection:
- RCBA Series
- Configuration:
- Convertible
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Metal
- Refrigerant:
- R-410A
- SEER:
- 10
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Width:
- 19-3/10 in