1.5 - 2 Ton - Convertible - Aluminum and Copper - Uncased - Coil
RCF Series 1.5 - 2 Ton - Convertible - Aluminum and Copper - Uncased - Coil
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- CFM:
- 1500 ft3/min
- Coil Type:
- Uncased
- Collection:
- RCF Series
- Configuration:
- Vertical, Convertible
- Depth:
- 23-1/8 in
- Height:
- 15-3/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- SEER:
- 20.5
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 2 Ton
- UL Listed:
- Yes
- Weight:
- 43 lb
- Width:
- 17-1/2 in