2.5 - 3 Ton - Convertible - Aluminum and Copper - Uncased - Coil
RCF Series 2.5 - 3 Ton - Convertible - Aluminum and Copper - Uncased - Coil
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- Coils are tested at the factory with an extensive refrigerant leak check
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
- Chatleff metering device connections, at inlet and outlet of TXV or EEV and equalizer connections (TXV only)
- Approved for system application with variety of Rheem outdoor units
- Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
- Coils have copper sweat refrigerant connections
- Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
- Compatible with germicidal light system (UV resistant)
Specifications
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 600 ft3/min
- Coil Type:
- Uncased
- Collection:
- RCF Series
- Configuration:
- Convertible, Vertical
- Depth:
- 23-3/8 in
- Height:
- 18-3/4 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Copper
- Max CFM:
- 1900 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 20.5
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 - 3 Ton
- UL Listed:
- Yes
- Weight:
- 49 lb
- Width:
- 17-1/2 in