Rheem

RCF Series 21 in. 5 Ton Multi-Position Cased Coil for Furnace

Part #RCF6021SEAMCA  |  Manufacturer Part #RCF6021SEAMCA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Conditional parts warranty for 10 years

Documents

Specifications

Application: Furnace

BTU: 60000

CFM: 1600

Coil Type: Cased

Collection: RCF Series

Configuration: Multi

Depth: 23-1/8 in

Height: 35 in

Liquid Line OD : 3/8 in

MBH: 60

Material: [Aluminum, Copper]

Refrigerant: R-410A

SEER: 20.5

Suction Line OD : 7/8 in

Tonnage: 5 Tons

Type: RCF6021SEAMCA

UL Listed: Yes

Weight: 76

Width: 21 in