5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil

You last purchased this on
 
Rheem

RCF Series 5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RCF Series 5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil

  • Fast #
  • Part #RCF6021STAMCA
  • Item #5136178
  • Manufacturer Part #RCF6021STAMCA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils are tested at the factory with an extensive refrigerant leak check
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
  • Chatleff metering device connections, at inlet and outlet of TXV or EEV and equalizer connections (TXV only)
  • Approved for system application with variety of Rheem outdoor units
  • Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
  • Coils have copper sweat refrigerant connections
  • Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
  • Compatible with germicidal light system (UV resistant)
  • Requires Certification

Specifications

BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
1400 ft3/min
Coil Type:
Cased
Collection:
RCF Series
Configuration:
Multi
Depth:
21-11/16 in
ETL Listed:
No
Height:
32-1/2 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Aluminum, Copper
Max CFM:
1600 cfm
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
20.5
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Weight:
76 lb
Width:
21 in