3 Ton - Multi-Position - Aluminum and Copper - Uncased - Coil
RCF Series 3 Ton - Multi-Position - Aluminum and Copper - Uncased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- CFM:
- 1300 ft3/min
- Coil Type:
- Uncased
- Collection:
- RCF Series
- Configuration:
- Multi
- Depth:
- 23-1/8 in
- Height:
- 32-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Weight:
- 100 lb
- Width:
- 24-1/2 in