Rheem RCF Series 24-1/2 in. Multi-Position Cased Coil

RCF24HTAMCA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
48000
CFM
1800
Collection
RCF Series
Configuration
Multi
Depth
23-1/8 in
Height
32-1/2 in
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
4 Tons
UL Listed
Yes
Weight
100
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday