Rheem RCF Series 24-1/2 in. Vertical and Convertible Uncased Coil for Furnace

RCF24STAVUA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Furnace
BTU
48000
Collection
RCF Series
Configuration
Convertible, Vertical
Depth
22-11/16 in
Height
26-11/16 in
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3.5 - 4 Tons
UL Listed
Yes
Weight
83
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday