RCFA Series 17-1/2 in. 3 Ton Downflow and Upflow Cased Coil for Furnace

Part #RCFAAU3617BC  |  Item #3333987  |  Manufacturer Part #RCFA-AU3617BC

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Use for new installations or add-on AC
  • Aluminum-finned coils bonded to internally grooved copper tubing have sweat refrigerant connections
  • Bidirectional airflow eliminates the need to switch any internal components from horizontal left to right
  • Condensate drain pan is constructed of high-grade, heat-resistant, corrosion-free thermal-set material

Documents

Specifications

Application: Furnace

BTU: 36000

CFM: 1400

Coil Type: Cased

Collection: RCFA Series

Configuration: [Downflow, Upflow]

Depth: 23-1/8 in

Height: 20-1/2 in

Liquid Line OD : 3/8 in

MBH: 36

Material: [Aluminum, Copper]

Refrigerant: R-22

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Watts: 10.55

Weight: 52

Width: 17-1/2 in