Rheem

RCFL Series 14 in. 1.5 - 2 Ton Multi-Position Cased Coil for Furnace

Part #RCFLHM2414AC  |  Manufacturer Part #RCFL-HM2414AC

Tonnage:

1.5 - 2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ruud® indoor coils are designed for use with Ruud® outdoor units
  • When matched with Ruud® outdoor units, the coils provide a nominal capacity range from 24,000 BTU's per hour to 48,000 BTU's per hour
  • Conditional parts warranty for 10 years

Specifications

Application: Furnace

BTU: 24000

CFM: 1000

Coil Type: Cased

Collection: RCFL Series

Configuration: Multi

Depth: 23-1/8 in

Height: 23-11/16 in

Liquid Line OD : 3/8 in

MBH: 24

Material: [Aluminum, Copper]

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 1.5 - 2 Tons

UL Listed: Yes

Weight: 46

Width: 14 in