RCH Series 17-1/2 in. 3 Ton Vertical and Convertible Uncased Coil for Air Handler

Part #RCH3617SEAVUA  |  Item #7233514  |  Manufacturer Part #RCH3617SEAVUA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 36000

CFM: 1600

Coil Type: Uncased

Collection: RCH Series

Configuration: [Vertical, Convertible]

Depth: 22-11/16 in

Height: 18-3/4 in

Liquid Line OD : 3/8 in

MBH: 36

Material: [Aluminum, Copper]

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: Yes

Weight: 49

Width: 17-1/2 in