RCH Series 21 in. 5 Ton Vertical and Convertible Uncased Coil

Part #RCH6021SEAVUA  |  Item #7233520  |  Manufacturer Part #RCH-6021SEAVUA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 60000

CFM: 1900

Coil Type: Uncased

Collection: RCH Series

Configuration: [Vertical, Convertible]

Depth: 22-11/16 in

Height: 33 in

Liquid Line OD : 3/8 in

MBH: 60

Material: [Aluminum, Copper]

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: Yes

Weight: 76

Width: 21 in