Rheem RCH Series 21 in. Vertical and Convertible Uncased Coil for Air Handler

RCH21STAVUA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Handler
BTU
36000
Brand Model Compatibility
Rheem RCSL-HU3621CU Upflow/Downflow Uncased Coil
CFM
1600
Collection
RCH Series
Configuration
Convertible, Vertical
Depth
22-11/16 in
Height
18-3/4 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Weight
51
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday