Rheem

RCSA Series 19-3/10 in. 3 Ton Downflow and Upflow Uncased Coil for Air Handler

Part #RCSAHU3617TU  |  Manufacturer Part #RCSA-HU3617TU

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Handler

BTU: 54500

BTU Cooling Rating: 36000 Btu/h

Brand Model Compatibility: HKA, HLA and HSA Air Handlers

Coil Type: Uncased

Collection: RCSA Series

Configuration: Downflow, Upflow

Height: 24-1/10 in

Length: 20-1/2 in

MBH: 54.5

Material: Copper

Power Source: Electric

Refrigerant: R-22

SEER: 16

Tonnage: 3 Tons

UL Listed: Yes

Width: 19-3/10 in