0 items

Rheem RCSA Series 21 in. 4 Ton Downflow, Upflow and Horizontal Uncased Coil for Air Handler

RCSAHU4821AU

Tonnage

4 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features high-grade, heat-resistant and corrosion-free polymer material for condensate drain pan
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Handler
BTU
48000
Collection
RCSA Series
Configuration
Downflow, Horizontal, Upflow
MBH
48
Refrigerant
R-22
Tonnage
4 Tons
UL Listed
Yes
Watts
14.06
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday