3 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

Renaissance™ Classic® RACCZR Series 3 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Renaissance™ Classic® RACCZR Series 3 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACCZR036ADT000ACA
  • Item #9898147
  • Manufacturer Part #RACCZR036ADT000ACAA0
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Renaissance™ Classic® RACCZR Series
Configuration:
Convertible
Decibel Rating (dB):
78.6 dB
EER2:
10.6
EER2 Range:
10.6 - 11.1
Factory Std. Refrigerant Charge:
69 oz
Horsepower:
3/4 hp
Material:
Steel
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
14
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
3 Ton