7.5 Tons 208/230V Commercial Packaged Gas/Electric Unit
Renaissance® Classic® RGEDZR Series 7.5 Tons 208/230V Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 90000
- BTU Cooling Rating:
- 88000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 8000 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Renaissance® Classic® RGEDZR Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- Depth:
- 59-1/2 in
- Drain Opening:
- 3/4 in
- EER:
- 11
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 50 in
- Horsepower:
- 1/5 hp
- Ignition System:
- Spark Ignition
- Input (MBH):
- 90 MBH
- MBH:
- 205
- Max CFM:
- 8000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1725
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 7.5 Ton
- Touch Screen -:
- No
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 839 lb
- Width:
- 90-1/8 in