1/2 in inlet/ 3/4 in outlet Reversing Valve with 24V Coil
1/2 in inlet/ 3/4 in outlet Reversing Valve with 24V Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 24V solenoid coil
- Used to change the direction of refrigerant flow to change the heat pump refrigeration cycle from cooling to heating or vice versa, allowing a residence or facility to be heated and cooled by a single piece of equipment
Documents
Specifications
- Height:
- 4-1/3 in
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Material:
- Copper
- Product Type:
- Reversing Valve
- Volts:
- 24V