Rheem RF1P Series 2 Ton Single-Stage Upflow and Vertical 1/5 hp Air Handler

RF1P2421SPNJN00417

Manufacturer Part #: F1P2421SPANJAN00417

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10.8, 12.5, 17.3, 20, 26, 30, 34.6, 40
BTU
24000
Collection
RF1P Series
Communicating
Non-Communicating
Configuration
Upflow, Vertical
Depth
17 in
Fan Speeds
2
Height
36 in
Horsepower
1/5 hp
MBH
24
Max CFM
900
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
13
Stages
Single
Tonnage
2 Tons
Volts
208/240V
Width
21-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday