2 Ton Single-Stage Upflow 1/3 hp Air Handler
RF1T Series 2 Ton Single-Stage Upflow 1/3 hp Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conditional parts warranty for 10 years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Collection:
- RF1T Series
- Communicating:
- Non-Communicating
- Configuration:
- Upflow
- Depth:
- 17 in
- Energy Star Compliant:
- No
- Height:
- 36 in
- Horsepower:
- 1/3 hp
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Single
- Tonnage:
- 2 Ton
- Volts:
- 208/240V
- Watts:
- 5 kW
- Width:
- 21-1/2 in