Rheem

RF1T Series 2 Ton Single-Stage Upflow and Vertical 1/5 hp Air Handler

Part #RF1T2421MTNJB10417  |  Manufacturer Part #RF1T2421MTANJAB10417

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [10.8, 12.5, 17.3, 20, 26, 30, 34.6, 40]

BTU: 24000

Collection: RF1T Series

Communicating: Non-Communicating

Configuration: [Upflow, Vertical]

Depth: 17 in

Energy Star Compliant: No

Fan Speeds: 2

Height: 36 in

Horsepower: 1/5 hp

MBH: 24

Max CFM: 800

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14.5

Stages: Single

Tonnage: 2 Tons

Volts: 208/240V

Watts: 10

Width: 21-1/2 in